Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Long Barrel, Copper, None

  • Mfr # LCCF6-14AF-L

  • Zoro # G2774225


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Long
Tongue Width
0.48 in
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCF6-14AF-L
Zoro #
G2774225
UPC #
7498388043
Country of Origin
Mexico

Dimensions

Barrel Size
Long
Tongue Width
0.48 in
Overall Length
1.69 in
Barrel Length (In.)
1.22
Stud Hole Size (mm)
6.4
Tongue Thickness (In.)
0.08
Tongue Thickness (mm)
2
Barrel Length (mm)
31
Wire Strip Length (mm)
33.3
Overall Length (mm)
42.9
Stud Hole Size (In.)
44930
Overall Length (In.)
1.69
Tongue Width (mm)
12
Tongue Width (In.)
0.48
Wire Strip Length (In.)
1.31

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Features
Corrosion Resistant, Flared Barrel, 90° Angled Connector
Stud Hole Spacing (mm)
16
Product Type
Compression Connectors - Lugs
Stud Hole Spacing (In.)
0.63
Product Material
Copper
Connector Plating
Tin
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Class
Wire Termination

Description

Copper Compression Lug, 2 Hole, #6 AWG, Flared Barrel, 1/4 (6.4mm) Stud, 90° Bent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.