Zoro Homepage

One-Hole Compression Lug, Standard Barrel, Copper, Brown

  • Mfr # LCA500-38F-6

  • Zoro # G2757407


product price: $32.65
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
1.54 in
Tongue Angle
90 Degrees Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA500-38F-6
Zoro #
G2757407
UPC #
7498386983
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
1.54 in
Overall Length
2.32 in
Length
1.2"
Stud Hole Size (In.)
44993
Wire Strip Length (In.)
1.81
Barrel Length (mm)
44.5
Stud Hole Size (mm)
9.5
Wire Strip Length (mm)
46
Tongue Thickness (In.)
0.22
Tongue Width (mm)
39.1
Overall Length (In.)
2.32
Tongue Width (In.)
1.54
Copper Code Conductor Size (kcmil)
500
Overall Length (mm)
58.9
Tongue Thickness (mm)
5.6
Barrel Length (In.)
1.75

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Die Code
20
Color Code
Brown
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant, 90° Angled Connector
Maximum Voltage (kV)
35
Finish/Coating
Tin-Plated
Panduit Die Index Number
P87
Tongue Type
Standard
UL Temperature Rating (°C)
90
Product Type
Copper Compression Connectors - Lugs
Base Material
Copper
Burndy Die Index Number
20
Product Material
Copper
Connector Details
1 x Terminal
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Wire Termination

Description

Copper Compression Lug, 1 Hole, 500 kcmil, 3/8 (9.5mm) Stud, 90° Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.