Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, Standard Barrel, Copper, Pink

  • Mfr # LCD1/0-14A-X

  • Zoro # G2752105


product price: $10.99

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.76 in
Tongue Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD1/0-14A-X
Zoro #
G2752105
UPC #
7498338320
Country of Origin
Mexico

Dimensions

Barrel Size
Standard
Tongue Width
0.76 in
Length
2.6"
Overall Length
2.57 in
Overall Length (In.)
2.57
Stud Hole Size (In.)
44930
Tongue Thickness (In.)
0.12
Wire Strip Length (mm)
25.4
Wire Strip Length (In.)
1
Stud Hole Size (mm)
6.4
Overall Length (mm)
65.3
Copper Code Conductor Size (AWG)
36526
Barrel Length (mm)
23.9
Barrel Length (In.)
0.94
Tongue Width (mm)
19.3
Tongue Width (In.)
0.76
Tongue Thickness (mm)
3

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Color Code
Pink
Standards
CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Features
Corrosion Resistant
Maximum Voltage (kV)
35
Base Material
Copper
Tongue Type
Standard
UL Temperature Rating (°C)
90
Panduit Die Index Number
42
Product Type
Copper Compression Connectors - Lugs
T & B Die Index Number
43
Stud Hole Spacing (In.)
0.63
Burndy Die Index Number
12
Stud Hole Spacing (mm)
16
Finish/Coating
Tin-Plated
Product Material
Copper
Connector Details
1 x Terminal
Connector Plating
Tin
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
Number of Holes
1

Description

Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4 (6.4mm) Stud, .63 (16mm) Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.