Pin Terminal, 14 AWG, 600 V, Vinyl Insulated, Blue, 25 PK

  • Mfr # EV14-P47B-Q

  • Zoro # G0428335


product price:  $6.15
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.30

Key Features

Terminal Shape
Pin
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV14-P47B-Q
Zoro #
G0428335
UPC #
61305636713
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
0.97 in
Pin Length
0.49 in

Details

Item
Pin Terminal
Terminal Shape
Pin
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed
Insulation Dia
0.17 in
Finish
Tin-Plated

Description

StrongHoldTM Pin Terminal, vinyl insulated, 16 - 14 AWG, .49 pin length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.