Pin Terminal, 14 AWG, 600 V, Vinyl Insulated, Blue, 3000 PK

  • Mfr # PV14-P47B-3K

  • Zoro # G2757005


product price:  $1,040.99
/pk 3000, $0.35/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV14-P47B-3K
Zoro #
G2757005
UPC #
7498336913
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
0.89 in
Pin Length
0.39 in

Details

Item
Pin Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL486A/B
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.17 in

Description

Pin Terminal, vinyl insulated, 16 - 14 AWG, .49 pin length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.