Shop PANDUIT
See all product information
Create Account
Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 500 PK
- Mfr # PNF10-10R-D
- Zoro # G0787512
product price:Â
$
366.99
/pk of 500, $0.73/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PNF10-10R-D
- Zoro #
- G0787512
- UPC #
- 7498381026
- Country of Origin
- Mexico
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Yellow
- Insulation Type
- Nylon
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Standards
- cULus Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-112)
- Seam
- Funnel
- Features
- Flame Retardant
- Finish
- Tin-Plated
- Insulation Dia
- 0.23 in
- Connector Plating
- Tin
- Barrel Type
- Insulation Grip Sleeve
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #10
- Overall Length
- 1.06 in
- Width
- 0.4"
- Tongue Width
- 0.37 in
Description
Ring Terminal,Nylon,12-10AWG,No.10,PK500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.