
Ring Terminal, #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 1000 PK
Mfr # PV14-10FF-M
Zoro # G2752245
product price:Â $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Terminal Shape
Flanged Fork
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Stud Size
#10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV14-10FF-M
Zoro #
G2752245
UPC #
7498346508
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.94 in
Width
0.4"
Tongue Width
0.35 in
Details
Item
Ring Terminal
Terminal Shape
Flanged Fork
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Brazed
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Barrel Type
Funnel
Description
Flanged Fork Terminal, vinyl insulated, 16 - 14 AWG, #10 stud size, funnel entry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.