
Ring Terminal, 1/4 in Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red, 25 PK
Mfr # EV8-12R-Q
Zoro # G0428545
product price:Â $26.39
/pk 25, $1.06/eaKey Features
Terminal Shape
Ring
Insulation Color
Red
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV8-12R-Q
Zoro #
G0428545
UPC #
61305634214
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
8 AWG
Minimum Wire Size
8 AWG
Stud Size
1/4 in
Overall Length
1.64 in
Width
0.79 in
Outside Diameter Inches
0.79 in
Tongue Width
0.79 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Standard, Brazed
Finish
Tin-Plated
Insulation Dia
0.32 in
Barrel Type
Standard
Description
Ring Term,Vyl,Insul,8 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.