
Ring Terminal, #4 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 100 PK
Mfr # PV18-4R-CY
Zoro # G0789761
product price:Â $66.89
/pk 100, $0.67/eaKey Features
Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV18-4R-CY
Zoro #
G0789761
UPC #
7498368909
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#4
Overall Length
0.84 in
Width
0.3"
Outside Diameter Inches
0.15 in
Tongue Width
1/4 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Flame Retardant, Brazed Seam
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Funnel Entry
Description
Ring Terminal,Vinyl,22-18AWG,No.4,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.