Ring Terminal, #6 Stud Size, 22 AWG, Nylon Insulated, Yellow, 1000 PK

  • Mfr # PN22-6R-M

  • Zoro # G2786910


product price: $509.99
/pk 1000, $0.51/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN22-6R-M
Zoro #
G2786910
UPC #
7498382356
Country of Origin
Japan

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Stud Size
#6
Overall Length
0.69 in
Width
0.2"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Operating Temperature
221 Degrees C
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Grip Sleeve
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.09 to 0.15 in
Connector Plating
Tin
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal, nylon insulated, 26 - 22 AWG, #6 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.