Ring Terminal, #8 Stud Size, 10 AWG, 300 V, Vinyl Insulated, Yellow, 500 PK

  • Mfr # PV10-8RX-D

  • Zoro # G0789457


product price:  $182.99
/pk 500, $0.37/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV10-8RX-D
Zoro #
G0789457
UPC #
7498380171
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
1.1 in
Width
0.3"
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Maximum Operating Temperature
167 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.25 in
Connector Plating
Tin
Barrel Type
Insulation Support, Brazed Seam

Description

Ring Terminal,Vinyl,12-10AWG,No.8,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.