Zoro Homepage

Ring Terminal, #8 Stud Size, 12 AWG, 2,000 V, Bare Insulated, Bare, 500 PK

  • Mfr # P12-8HDR-D

  • Zoro # G2776200


product price: $201.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
12 AWG
Minimum Wire Size
16 AWG
Insulation Coverage
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12-8HDR-D
Zoro #
G2776200
UPC #
7498380279
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Barrel Inside Dia.
0.12 in
Overall Length
0.78 in
Width
0.3"
Outside Diameter Inches
0.31 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Seam
Standard, Brazed
Features
Brazed Seam
Finish
Tin-Plated
Connector Plating
Tin

Description

Ring Terminal, heavy duty, non-insulated, 16 - 12 AWG, #8 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.