Ring Terminal, 3/8 in Stud Size, 6 AWG, 600 V, Vinyl Insulated, Blue, 200 PK
- Mfr # PV6-38R-T
- Zoro # G2792827
product price:Â
$
300.99
/pk of 200, $1.50/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Blue
Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV6-38R-T
- Zoro #
- G2792827
- UPC #
- 7498387123
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 6 AWG
- Minimum Wire Size
- 6 AWG
- Stud Size
- 3/8 in
- Overall Length
- 1.74 in
- Width
- 0.6"
- Tongue Width
- 0.62 in
Details
- Item
- Ring Terminal
- Terminal Shape
- Ring
- Insulation Color
- Blue
- Insulation Type
- Vinyl
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 221 Degrees F
- Standards
- cULus Listed 587H E52164
- Features
- Brazed Seam, Flame Retardant
- Seam
- Funnel
- Finish
- Tin-Plated
- Insulation Dia
- 0.34 in
- Connector Plating
- Tin
- Barrel Type
- Funnel Entry
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
Description
Ring Terminal, large wire, vinyl insulated, 6 AWG, 3/8" stud size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.