Ring Terminal, #6 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, 3000 PK

  • Mfr # PN18-6R-3K

  • Zoro # G2772509


product price:  $944.99
/pk 3000, $0.31/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Nylon
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-6R-3K
Zoro #
G2772509
UPC #
7498380618
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.78 in
Width
0.3"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees C
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-102)
Seam
Grip Sleeve
Features
Flame Retardant, Molded
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Material Details
Metal - Sleeve
Barrel Type
Insulation Grip Sleeve

Description

Ring Terminal, nylon insulated, 22 - 18 AWG, #6 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.