Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, PK 25

  • Mfr # EV18-6RB-Q

  • Zoro # G921952638


product price: $28.45
/pk 25, $1.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV18-6RB-Q
Zoro #
G921952638
UPC #
613056367357
Country of Origin
Mexico

Description

StrongHold(TM) EV18-6RB-Q Ring Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards CSA LR31212, UL 587H E52164, Barrel Inside Diameter 0.15 in, Barrel Length 0.35 in, Barrel Outside Diameter 0.15 in, Barrel Style Butted Funnel Entry, Compatible Grainger Part Number 376U11, 38YU60, 38YU61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.