Shop All Wire Terminals
Panduit
Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50
Mfr # PV18-38R-LY
Zoro # G0425809
product price: $41.49
/pk 50, $0.83/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Red
- Connection Material Copper
Product Information
- Brand Panduit
- MFR # PV18-38R-LY
- Zoro # G0425809
- UPC # 7498312448
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.19 in |
Tongue Width - Wire Connector | 0.53 in |
Width | 0.5" |
Length | 1.2" |
Outside Diameter Inches | 0.15 in |
Details
Description
Ring Terminal, 22 – 18 AWG, 3/8" stud size, vinyl insulated, funnel entry, standard package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5WHJ2)
- BRYANT Straight Blade Device, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Yellow (5266BY)
- LEGRAND Legrand Corduct 1/2 in. D X 5 ft. L Cord Protector, Brown (CDB-015)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- Panduit Wire Connectors & Disconnects