Zoro Homepage

Spgrp, 87x.020", 22-18 Awg, PK100

  • Mfr # DNG18-188FB-C

  • Zoro # G0425273


product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.89 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNG18-188FB-C
Zoro #
G0425273
UPC #
7498368754
Country of Origin
Mexico

Dimensions

Overall Length
0.89 in
Width
0.29 in
Height
0.22 in

Details

Item
Spgrp,87x.020",22-18 Awg,PK100
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600V
Features
Funnel Entry
Terminal Type
Female Disconnect-Supra Grip
Connection Material
Brass
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Insulation Dia
0.13 in
Terminal Orientation
Straight
Color Coding
Red
Barrel Type
Butted Seam - Metal Insulation Grip
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination
Finish
Tinned

Description

Spgrp,87x.020 In.,22-18 Awg,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.