Panduit
Stainless Steel Cable Tie, 10.2"L, PK50
Mfr # MLT2.7H-LP
Zoro # G0778832
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 450 lb.
- Max. Bundle Dia. 2.7 in
- Material 304 Stainless steel
- Temp. Range -60 to 538°C
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- MERSEN Fuse Block, 6HKRFB Series, H, K5 UL Class, 60A, 600V AC/DC, 2 Poles, Box Lug (60607)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Plug (S1FP15BRS)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- Panduit Cable Ties