StrongHold ST2155-075-22BK High Voltage
Mfr # ST2155-075-22BK
Zoro # G713311605
product price: $6.95
/eaSold in multiples of 100 for $695.00
Key Features
Tape Color
Black
Width
0.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST2155-075-22BK
Zoro #
G713311605
UPC #
613056793699
Country of Origin
Spain
Dimensions
Width
0.75 in
Details
Tape Color
Black
Color
Black
Description
StrongHold ST2155-075-22BK High Voltage Tape is made of ethylene propylene rubber (ERP) and is self -amalgamting. Designed for high voltage insulating and jacketing splices through 69kV. For indoor and outdoor usage, UV resistant and excellent moisture, corrosion, and chemical resistance. Is 3/4 x ,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.