The LAM2A1/0-14-Q Tin-Plated Aluminum Me

  • Mfr # LAM2A1/0-14-Q

  • Zoro # G013172869


product price: $9.69
/ea

Key Features

Tongue Width
1.13 inches
Contact Finish
Tin-Plated
Maximum Operating Temperature
90 Degrees C
Body Material
Aluminum
For Maximum Wire Size
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAM2A1/0-14-Q
Zoro #
G013172869
UPC #
613056878419
Country of Origin
India

Dimensions

Tongue Width
1.13 inches
For Maximum Wire Size
1/0 AWG

Details

Contact Finish
Tin-Plated
Maximum Operating Temperature
90 Degrees C
Body Material
Aluminum
Number of Holes
1
Maximum Voltage
600 V
Standards
cULus Listed

Description

The LAM2A1/0-14-Q Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.