Shop All Heat Shrink Tubing
Panduit
Thin Wall Heat Shrink Tubing, 0.25", PK25
Mfr # HSTTK25-48-Q
Zoro # G0769960
product price: $284.99
/pk 25, $11.40/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Ratio 0.0840277777777778
- Material Kynar - Cross-Linked Polyvinylidene Fluoride (PVDF)
- Length 48"
- Application For Dry Locations
Product Information
- Brand Panduit
- MFR # HSTTK25-48-Q
- Zoro # G0769960
- UPC # 7498336985
- Country of Origin Korea, Republic of
- Category Heat Shrink Tubing
Dimensions
Length | 48" |
Minimum Expanded Inside Diameter (In.) | 0.25 |
Nominal Diameter (mm) | 6.4 |
Overall Length (In.) | 48 |
Maximum Recovered Inside Diameter (mm) | 3.2 |
Minimum Expanded Inside Diameter (mm) | 6.4 |
Overall Length (m) | 1.2 |
Nominal Diameter (In.) | 0.25 |
Maximum Recovered Inside Diameter (In.) | 0.125 |
Overall Length (mm) | 1219 |
Overall Length (ft.) | 4 |
Details
Description
Thin Wall Heat Shrink Tubing,0.25 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- WESTWARD Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (26X001)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- ALLEN BRADLEY ALLEN BRADLEY 800H-QRH2R SER H RED 12-130V-AC PILOT LIGHT (800H-QRH2R)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Label Cassette, 1x0.34, PK100 (H100X034H1C)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H200X034H1T)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT P1 Heat Shrink Cass, 1"x.25"x.13" dia., Wh (H100X025H1C)
- Panduit Heat Shrink Tubing