Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Ring Terminal, noninsulated, 4 AWG, 38 stud size

  • Mfr # S4-38R-T

  • Zoro # G807479488


product price: $249.99
/pk 200, $1.25/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
0.62 in
Overall Length
1.5 in
Insulation Material
Non-Insulated
Tongue Width (In.)
0.62
Overall Width (In.)
0.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4-38R-T
Zoro #
G807479488
UPC #
7498360027
Country of Origin
Mexico

Dimensions

Width
0.62 in
Overall Length
1.5 in
Tongue Width (In.)
0.62
Overall Width (In.)
0.62
Barrel Length (In.)
0.48
Maximum Wire Size (AWG)
4 AWG
Wire Strip Length (In.)
44928
Stud Hole Size (In.)
3/8
Tongue Thickness (In.)
0.07
Overall Length (In.)
1.5

Details

Insulation Material
Non-Insulated
Finish/Coating
Tinned
Base Material
Copper
Barrel Type
Seamless Tubular
Product Type
Loose Piece Ring Terminal
Product Class
Mechanical Lugs

Description

Tubular Ring Terminal, noninsulated, 4 AWG, 38 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.