Zoro Homepage

Two-Hole Compression Lug, 6 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # LCDX6-14AH-L

  • Zoro # G104858795


product price: $9.69
/ea

Key Features

Material
Copper
Color Code
Blue
Hole Center to Center
44565
Overall Length
1.77 in
Die Code
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDX6-14AH-L
Zoro #
G104858795
UPC #
7498342657
Country of Origin
Mexico

Dimensions

Overall Length
1.77 in
Class G Copper Flex Conductor Size (AWG)
6
Barrel Length (In.)
0.48
Tongue Thickness (In.)
0.08
DLO Copper Flex Conductor Size (AWG)
6
Class H Copper Flex Conductor Size (AWG)
6
Stud Hole Size (mm)
6.4
Class I Copper Flex Conductor Size (AWG)
6
Class K Copper Flex Conductor Size (AWG)
6
Copper Code Conductor Size (AWG)
6
Tongue Width (mm)
12.2
Overall Length (In.)
1.77
Tongue Thickness (mm)
2
Overall Length (mm)
45
Wire Strip Length (mm)
14
Barrel Length (mm)
12.2
Class M Copper Flex Conductor Size (AWG)
6
Tongue Width (In.)
0.48
Stud Hole Size (In.)
44930
Barrel Size
Standard
For Wire Size
6 AWG
Tongue Width
0.48 in

Description

Two-hole, flex lug, #6 AWG wire, 1/4 stud hole, .63 hole spacing, 45° angle tongue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.