Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Disconnect, Brass, Red, Nylon, PK50

  • Mfr # DNFR18-250B-L

  • Zoro # G721952609


product price: $139.99
/pk 50, $2.80/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR18-250B-L
Zoro #
G721952609
UPC #
074983124589
Country of Origin
Mexico

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Flag Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, UL 94 Flammability Rating HB, Standards ARRA, CSA LR31212, C22.2 No.153, RoHS, UL 310, UL 20H3 E78522, Barrel Style Funnel Entry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.