Shop All Wire Ducts
Panduit
Wire Duct Cover, Hinging, White, L 6 Ft
Mfr # HC2WH6
Zoro # G0267784
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hinged
- Color White
- For Use With 2 in Wiring Duct
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HC2WH6
- Zoro # G0267784
- UPC # 074983451210
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 5/16 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 2 in |
Overall Height (mm) | 11.2 |
Compatible Duct Width (In.) | 2 |
Overall Width (mm) | 58.2 |
Overall Height (In.) | 0.44 |
Overall Width (In.) | 2.29 |
Overall Length (m) | 1.8 |
Overall Length (ft.) | 6 |
Compatible Duct Width (mm) | 50.8 |
Details
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 2 in, Length 72 in, For Use With 2 in Wiring Duct, Color White, Width 2 5/16 in, Mounting Style Hinged, Standards CE Compliant, CSA Certified, UL 94V-0, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Lens (9001K2L)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS8445)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D (G1X1WH6)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26W x 1.5D (F1X1.5LG6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray (HN3X3LG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- Panduit Wire Ducts