Shop All Wire Ducts
Panduit
WiringDuct, Narrow, 3.25x3.06In, 6Ft, Gray
Mfr # HN3X3LG6
Zoro # G0775083
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HN3X3LG6
- Zoro # G0775083
- UPC # 074983028597
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 3 1/16 in |
Slot Height | 2.1 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 3 in |
Nominal Width | 3 in |
Overall Height (In.) | 3.06 |
Overall Width (mm) | 82.6 |
Slot Width (mm) | 5 |
Overall Width (In.) | 3.25 |
Overall Length (ft.) | 6 |
Slot Width (In.) | 0.2 |
Overall Height (mm) | 77.7 |
Overall Length (m) | 1.8 |
Details
Description
Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Width 3 1/4 in, Height 3 1/16 in, Slot Width 0.2 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.1 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 3 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 4P 40A (8910DPA44V02)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X3WH6NM)
- Panduit Wire Ducts