Shop All Wire Ducts
Panduit
Wire Duct, Hinging Cover, Gray, L 6 Ft
Mfr # HS4X4LG6NM
Zoro # G1506093
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Type Solid
- Mounting Style Screw Mount
- Color Gray
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # HS4X4LG6NM
- Zoro # G1506093
- UPC # 074983462513
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 4 1/8 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 4 in |
Nominal Height | 4 in |
Overall Width (In.) | 4.25 |
Overall Length (m) | 1.8 |
Overall Height (In.) | 4.1 |
Overall Height (mm) | 104.1 |
Overall Width (mm) | 108 |
Overall Length (ft.) | 6 |
Details
Description
Wiring Duct for Hinged Covers, Wall Type Solid Wall, Width 4 1/4 in, Height 4 1/8 in, Material Lead-Free PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, cRUus, CSA Certified, NFPA 79-2015 Section 13.3.1, UL 94V-0, Compatible Cover Style Hinged, Nominal Height 4 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6-A)
- PANDUIT Wire Duct Cover, Flush, Gray, 3.25W x 0.37D (C3LG6-F)
- PANDUIT WiringDuct, Narrow, 2.17x1.98In, 6Ft, Gray (HN2X2LG6)
- PANDUIT WiringDuct, Narrow, 2.17x3.06In, 6Ft, Gray (HN2X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6-A)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/16" Radius (WC1150)
- Panduit Wire Ducts