Shop All Wire Ducts
Panduit
Wire Duct, Hinging, Gray, L 1.64 Ft, PK5
Mfr # FL12X12LG-A
Zoro # G1771856
product price: $38.95
/pk 5, $7.79/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material Polypropylene
- Length 19 7/10 in
Product Information
- Brand Panduit
- MFR # FL12X12LG-A
- Zoro # G1771856
- UPC # 074983379248
- Country of Origin Italy
- Category Wire Ducts
Dimensions
Length | 19 7/10 in |
Width | 1/2 in |
Height | 1/2 in |
Slot Height | 0.2 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1.64 ft |
Nominal Height | 1/2 in |
Nominal Width | 1/2 in |
Length (mm) | 500 |
Length (ft.) | 1.64 |
Height (In.) | 0.49 |
Duct Size W x H (In.) | 0.49 x 0.49 |
Width (mm) | 12.5 |
Duct Size W x H (mm) | 12.5 x 12.5 |
Length (In.) | 19.7 |
Width (In.) | 0.49 |
Height (mm) | 12.5 |
Details
Description
Wiring Duct, Wall Type Slotted, Width 1/2 in, Height 1/2 in, Slot Width 0.2 in, Material Polypropylene, Color Gray, Mounting Style Screw Mount, Length 19 7/10 in, Slot Height 0.2 in, Slot-to-Slot Centerline 3/10 in, Standards CSA Certified, RU Certified, UL 94V-2, Compatible Cover Style Snap-On, Nominal Height 1/2 in, Nominal Width 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- TAYMAC RECTANGULAR BOX 3 3/4IN HOLES GRAY (SB375S)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 2 D (F1X2WH6)
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X3LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- Panduit Wire Ducts