Shop All Wire Ducts
Panduit
Wire Duct, Narrow Slot, White, 2.25 W x 4 D
Mfr # F2X4WH6
Zoro # G1679176
original price:
$73.85
30% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material Lead-Free PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # F2X4WH6
- Zoro # G1679176
- UPC # 074983375608
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 4 1/8 in |
Slot Height | 3.6 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 4 in |
Slot Width (mm) | 5 |
Overall Length (ft.) | 6 |
Overall Height (In.) | 4.1 |
Overall Height (mm) | 104.1 |
Overall Length (m) | 1.8 |
Overall Width (In.) | 2.25 |
Overall Width (mm) | 57.2 |
Slot Width (In.) | 0.2 |
Details
Description
Wiring Duct, Wall Type Narrow Slot, Width 2 1/4 in, Height 4 1/8 in, Slot Width 0.2 in, Material Lead-Free PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.6 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, RoHS, UL Listed, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- IFM Electronic Level Sensor, 2x NO/NC (LR7300)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 2 D (G1.5X2WH6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- Panduit Wire Ducts