WireDisconnect, Brass, Red, Nylon, PK100
Mfr # DNF18-111-C
Zoro # G321952627
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNF18-111-C
Zoro #
G321952627
UPC #
074983827060
Country of Origin
Mexico
Description
Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 194 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 300 V, Tab Thickness 0.02 in, Tab Width 0.11 in, Terminal Type Socket, UL 94 Flammability Rating HB, Seam Style Seamless, Standards ARRA, CSA LR31212, C22.2 No.153, RoHS, UL 310, UL 20H3 E78522
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.