Shop All Wire Ducts
Panduit
Wire Duct Cover, Flush, Gray, 4.25W x 0.37D
Mfr # C4LG6-F
Zoro # G1950243
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color Gray
- For Use With 4 in Wiring Duct
- Material PVC
- Length 72 in
Product Information
- Brand Panduit
- MFR # C4LG6-F
- Zoro # G1950243
- UPC # 074983004720
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 4 in |
Overall Length (m) | 1.8 |
Overall Height (mm) | 9.4 |
Compatible Duct Width (In.) | 4 |
Overall Width (mm) | 108 |
Compatible Duct Width (mm) | 101.6 |
Overall Height (In.) | 0.37 |
Overall Width (In.) | 4.25 |
Overall Length (ft.) | 6 |
Details
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 4 in, Length 72 in, For Use With 4 in Wiring Duct, Color Gray, Width 4 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, RoHS, UL Recognition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPS-RK-10SP)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 16mm (ZB6Z4B)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2E-X3D1-N)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X3LG6NM)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 2 D (G2X2LG6)
- Panduit Wire Ducts