Antennas MiMo 4G/5G Omni Antenna
- Mfr # BSM-6-60-05NJ
- Zoro # G616433053
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Height
21.26 in
Power Source
DC Power
Product Type
Antenna
Diameter
3.39"
Directivity
Omni-directional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSM-6-60-05NJ
- Zoro #
- G616433053
- UPC #
- 5055420000000
- Country of Origin
- Unknown
Dimensions
- Height
- 21.26 in
- Diameter
- 3.39"
Details
- Power Source
- DC Power
- Product Type
- Antenna
- Directivity
- Omni-directional
- Operating Frequency Range
- 1427 MHz to 6000 MHz, 617 MHz to 960 MHz
- Package Contents
- MiMo 4G/5G Omni Antenna' Screws Wall Plugs Clamps
- Connector Type
- N-Type
- Antenna Gain (Isotropic)
- 6 dBi
- Mount Type
- Panel Mount, Mast/Wall/Railing
- Voltage Standing Wave Ratio (VSWR)
- <2.5:1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.