(WMM474910SP) Antennas

  • Mfr # WMM4-7-49-10SP

  • Zoro # G316131389


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Height
6.1 in
Width
6.1 in
Product Type
Antenna
Operating Frequency Range
2300MHz to 2400MHz, 1427MHz to 1518MHz, 4400MHz to 5000MHz, 1920MHz to 2170MHz, 1710MHz to 1920MHz, 699 MHz to 798 MHz, 807 MHz to 862 MHz, 880 MHz to 960 MHz, 3300MHz to 4200MHz, 2496MHz to 2690MHz
Antenna Gain (Isotropic)
7.7 dBi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WMM4-7-49-10SP
Zoro #
G316131389
UPC #
-
Country of Origin
China

Dimensions

Height
6.1 in
Width
6.1 in
Depth
2.95"

Details

Product Type
Antenna
Operating Frequency Range
2300MHz to 2400MHz, 1427MHz to 1518MHz, 4400MHz to 5000MHz, 1920MHz to 2170MHz, 1710MHz to 1920MHz, 699 MHz to 798 MHz, 807 MHz to 862 MHz, 880 MHz to 960 MHz, 3300MHz to 4200MHz, 2496MHz to 2690MHz
Antenna Gain (Isotropic)
7.7 dBi
Directivity
Omni-directional
Connector Type
SMA
Voltage Standing Wave Ratio (VSWR)
<3:1
Mount Type
Wall/Mast
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.