Inkjoy 300RT Assorted Retractable Ball Point Pen 8 pk
- Mfr # 1945921
- Zoro # G805298241
product price:
$
4.69
/pk of 8, $0.59/ea
Sold in multiples of 6 pks for
$28.14
Key Features
Ink Color
Turquoise
Point Size
1 mm
Series
300 RT
Barrel Color
Assorted
Features
Smooth Writing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1945921
- Zoro #
- G805298241
- UPC #
- 71641103894
- Country of Origin
- China
Dimensions
- Point Size
- 1 mm
- Pen Point Size
- 1 mm
Details
- Ink Color
- Turquoise
- Item
- Ballpoint Pen
- Series
- 300 RT
- Barrel Color
- Assorted
- Features
- Smooth Writing
- Pen Grip
- Comfort
- Grip
- Comfort
- Clip Material
- Metal
- Grip Material
- Rubberized
Description
Spread joy with vivid color ink joy 100 ST ballpoint pens have a smooth, fast starting writing system that spreads ink easily without drag. Even work or school is fun when you can choose from a rainbow of ten brilliant colors and enjoy ink that flows as freely as your thoughts. With ink joy, there’s nothing to hold you back.
- • Ballpoint pen
- • Retractable
- • Starts quickly without dragging
- • Requires minimal pressure
- • Extended rubberized grip for optimal comfort
- • Metal clip provides long lasting durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.