
InkJoy Gel Metallic Gel Pen, Retractable, Medium 0.8 mm, Assorted Ink and Barrel Colors, 6PK
Mfr # 2209485
Zoro # G523333927
product price:Â $25.35
/pk 6, $4.23/eaKey Features
Ink Color
Blue Crystal, Copper, Diamond, Emerald, Gold, Moonstone Purple, Rose Quartz, Sapphire, Silver, Turquoise
Pen Type
Gel Pen
Point Size
0.8 mm
Tip Style
Conical
Marking Tool Color Family
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2209485
Zoro #
G523333927
UPC #
71641225121
Country of Origin
United States
Dimensions
Point Size
0.8 mm
Details
Ink Color
Blue Crystal, Copper, Diamond, Emerald, Gold, Moonstone Purple, Rose Quartz, Sapphire, Silver, Turquoise
Pen Type
Gel Pen
Tip Style
Conical
Marking Tool Color Family
Multicolor
Grip
Cushioned Comfort Grip
Pen Style
Retractable
Barrel Color
Blue Crystal, Copper, Emerald, Moonstone Purple, Rose Quartz, Sapphire
Ink Type
Permanent
Features
Airplane-Safe Ink; Low-Viscosity Ink; Pocket Clip
Description
Spread joy (not smears) with InkJoy Gel Pens. With vivid gel ink that dries three-times faster than average, InkJoy throws a party on the page where smudges aren't invited; and when you choose InkJoy Metallic, you can truly make your writing shine with colors that shimmer on both light and dark colored paper. From one of the world's top gel pen brands, InkJoy Gel delivers a smooth and vivid ink that keeps the joy flowing as fast as your thoughts might come. Fully wrapped in a cushioned comfort grip, they also deliver an enjoyable writing experience that lasts. Let your creativity shine and brighten up all your writing tasks and artistic designs with Paper Mate InkJoy Gel Metallic Pens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.