
TM Jetstream 101 Ballpoint Pen, 1mm Medium Pen Point, Blue Ink, Gel-based, Black, Blue, 12PK
Mfr # 1768012
Zoro # G623364647
product price:Â $16.89
/pk 12, $1.41/eaKey Features
Pen Type
Ballpoint
Ink Type
Gel-based
Point Size
1. mm
Features
Pocket Clip, Comfortable, Acid-free, Left Handed, Quick-drying Ink, Smooth Writing, Smudge Resistant, Smooth, Smear Resistant
Ink Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1768012
Zoro #
G623364647
UPC #
30246002360
Country of Origin
Japan
Dimensions
Point Size
1. mm
Details
Pen Type
Ballpoint
Item
Pen
Ink Type
Gel-based
Features
Pocket Clip, Comfortable, Acid-free, Left Handed, Quick-drying Ink, Smooth Writing, Smudge Resistant, Smooth, Smear Resistant
Ink Color
Blue
Grip Type
Rubberized
Barrel Color
Blue, Black
Description
uniballTM Jetstream 101 Ballpoint Pen - 1 mm Medium Pen Point - Blue Ink - Gel-based - Black, Blue Barrel - 1 Dozen, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.