TM Jetstream RT Ballpoint Pen - 0.7 mm Fine Pen Point - Retractable - Blue Ink, 12PK

  • Mfr # 62153

  • Zoro # G823364508


product price:  $38.75
/pk 12, $3.23/ea

Key Features

Pen Type
Ballpoint
Ink Type
Pigment-based
Point Size
0.7 mm
Grip Type
Embossed
Features
Quick-drying Ink, Visible Ink Supply, Smear Proof Ink, Document Proof Ink, Color Intensive, Water Proof, Indelible, Retractable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62153
Zoro #
G823364508
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Item
Pen
Pen Type
Ballpoint
Ink Type
Pigment-based
Grip Type
Embossed
Features
Quick-drying Ink, Visible Ink Supply, Smear Proof Ink, Document Proof Ink, Color Intensive, Water Proof, Indelible, Retractable
Ink Color
Blue

Description

uniballTM Jetstream RT Ballpoint Pen - 0.7 mm Fine Pen Point - Retractable - Blue Ink - Pigment-based - 1 Dozen, 12PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.