
Profile Ballpoint Pen, Retractable, Bold 1.4 mm, Assorted Ink and Barrel Colors, 4PK
Mfr # 1938165
Zoro # G223333999
product price:Â $6.49
/pk 4, $1.62/eaKey Features
Ink Color
Black, Blue, Purple, Red
Pen Type
Ballpoint Pen
Point Size
1.4 mm
Tip Style
Conical
Marking Tool Color Family
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1938165
Zoro #
G223333999
UPC #
41540894735
Country of Origin
United States
Dimensions
Point Size
1.4 mm
Details
Ink Color
Black, Blue, Purple, Red
Pen Type
Ballpoint Pen
Tip Style
Conical
Marking Tool Color Family
Multicolor
Barrel Color
Smoke/Black, Translucent Blue/Blue, Translucent Purple/Purple, Translucent Red/Red
Features
Airplane-Safe Ink; Pocket Clip
Pen Style
Retractable
Grip
Contoured Rubber
Description
Experience fluid, effortless writing with the Paper Mate Profile Retractable Ballpoint Pen. The bold ink dries quickly to help reduce smudges for tidy, clean writing, while the click-advance retractable tip protects pockets and purses. With its smooth-flowing ink and soft contoured grip, this pen keeps you comfortable during extended writing sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.