
TM Onyx Rollerball Pens, 0.7 mm Conical Pen Point, Blue Ink, 3PK
Mfr # 2013568
Zoro # G523365980
product price:Â $56.59
/pk 3, $18.86/eaKey Features
Tip Style
Conical
Ink Color
Blue
Features
Fraud Proof, Quick-drying Ink, Pocket Clip, Fraud Resistant, Sleek Style, Super Ink, Water Resistant Ink, Eco-friendly, Fade Resistant Ink
Pen Type
Rollerball
Clip Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2013568
Zoro #
G523365980
UPC #
30246012598
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Item
Pen
Tip Style
Conical
Ink Color
Blue
Features
Fraud Proof, Quick-drying Ink, Pocket Clip, Fraud Resistant, Sleek Style, Super Ink, Water Resistant Ink, Eco-friendly, Fade Resistant Ink
Pen Type
Rollerball
Clip Material
Metal, Plastic
Description
Smudge-free, precise strokes with acid-free, archival-quality, quick-drying ink, Sturdy, conical metal tip, Innovative ink protects from water, fading & fraud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.