Shop All Toilet Paper
Papernet
Heavenly Soft, Standard, 500 Sheets, White, 96 PK
Mfr # 410001
Zoro # G4068003
original price:
$83.05
13% off
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Product Series Heavenly Soft
- Roll Length 146 ft
- Number of Sheets 500
- Sheet Size 3.9 in x 4.1 in
Product Information
- Brand Papernet
- MFR # 410001
- Zoro # G4068003
- UPC # 613796112323
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 146 ft |
Sheet Size | 3.9 in x 4.1 in |
Sheet Width | 4.1" |
Roll Diameter | 3.9" |
Core Size | 1.61" |
Details
Description
Papernet® Heavenly Soft Toilet Tissue, Septic Safe, 2-Ply, White. 4.1" x 146 ft, 500 Sheets/Roll, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST Wall Mount Manual Profile Liquid Soap DispenserStainless (711)
- WESTEX Westex IB0305 15 x 54 in. Laundry Solutions by Circles Deluxe Triple Layer Extra-Thick Ironing Board Cover & Pad; Grey (IB0305)
- PULLMAN-HOLT Squeegee, Aluminum, 14" L, Width: 1 1/4 in (591160801)
- SPILLTECH Absorbent Pad, 35 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WP200S)
- PAPERNET 4.1 in. x 146 ft. 2 Ply Heavenly Soft Toilet Tissue, White (PA472020)
- GEORGIA-PACIFIC Envision Toilet Paper, 2 Ply, 550 Sheets/Roll, 4 in x 4 in Sheets, Std Core, White, 80 Pack (19880/01)
- CHARMIN Standard, 450 Sheets, White, 75 PK (71693)
- MORCON PAPER Valay, Standard, 1000 Sheets, White, 36 PK (M1000)
- WINDSOFT Roll, 2 Ply, 284 Sheets, White, 24 PK (418230)
- GEORGIA-PACIFIC Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK (13728)
- SCOTT Bathroom Tissue, White, 12 PK (KCC47617)
- Papernet Toilet Paper