Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapture, Robe Hook, Polished Chrome

  • Mfr # 70226

  • Zoro # G421733522


product price: $19.59
/ea

Key Features

Height
2.87 in
Color
Polished Chrome
Material
Zinc
Length
1.85 in
Width
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70226
Zoro #
G421733522
UPC #
722233702260
Country of Origin
China

Dimensions

Height
2.87 in
Length
1.85 in
Width
2.05 in

Details

Color
Polished Chrome
Material
Zinc
Item
Robe Hook

Description

Elevate your bathroom design space with this dazzling contemporary robe hook. The Rapture Collection features square mounting plates, clean lines and ultimate brilliance. Aesthetically pleasing to the eye, this towel ring is a timeless addition to your bathroom. Available in 4 beautiful finishes. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.