
Outdoor Glow Electric Heater, 82.5 in, 1500W
Mfr # OH-E815B
Zoro # G305274332
product price:Â $745.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Heating Area
18.84 Sq Ft.
Features
Remote Control
Safety Features
Tilt-Switch
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OH-E815B
Zoro #
G305274332
UPC #
810010536617
Country of Origin
China
Dimensions
Height
82.5"
Details
Item
Patio Heater
Finish
Powder Coated
Heating Area
18.84 Sq Ft.
Features
Remote Control
Safety Features
Tilt-Switch
Material
Steel
Color
Black
Description
The Paragon Outdoor GLOW indoor / outdoor heaters is the most exciting advancement in electric heating in over twenty years. The GLOW combines all the sophistication and design of a modern, elegant floor lamp with the power and versatility of an electric heater. The GLOW features an incredible 1500 watts of heating power with three distinct heat settings suited to adapt to your environment. The GLOW has built-in touch-to-start technology and comes standard with an IR remote control that allows you to comfortably adjust your heat settings from anywhere in the room. The GLOW heater is constructed with aluminum and steel along with a sturdy weighted base to increase durability and stability..
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.