Zoro Homepage

Tee, PFA, Comp 1/8", 1/8", 1/8", Comp

  • Mfr # GTC-2

  • Zoro # G2641283


product price: $73.39
/ea

Key Features

Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Tube Size
1/8 in
Max. Pressure
225 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-2
Zoro #
G2641283
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Overall Length
2 9/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side C Tube Outer Diameter
1/8 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in

Details

Item
Compression Tee Fitting
Tube Fitting Material
ETFE, PFA, PTFE
Specific Fitting Shape
Tee
Fitting Connection Type
Compression
Max. Pressure
225 psi
Temp. Range
32 Degrees to 266 Degrees F
Basic Pipe Fitting Material
Plastic
Standards
FDA Approved
Specific Pipe Fitting Shape
Connector Tee
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Adapter
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Temperature
266 Degrees F
Fitting Side C Connection Type
Compression
Application
Chemical
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
125 psi
Minimum Operating Temperature
32 Degrees F
Fitting Material
PFA
Series
Pargrip
Fitting Shape
Tee
Operating Pressure - Maximum
125 psi
Fitting Side 4 Connection Type
Compression
Operating Temperature - Minimum
32 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
266 Degrees F
For Media Type
Chemicals

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material PFA, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, System of Measurement Imperial, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 266 Degrees F, Overall Length 2 9/16 in, Specific Fitting Shape Tee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.