Zoro Homepage

0.17" Barb Brass Union Tee

  • Mfr # 224-4

  • Zoro # G0426316


product price: $6.49
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Barb Size
Double Barb
Fitting Connection Type
Barbed x Barbed x Barbed
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224-4
Zoro #
G0426316
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
1/4 in
Tube Outside Dia.
1/4 in x 1/4 in x 1/4 in
Fitting Side A Tube Inner Diameter
17/100 in
Fitting Side B Tube Inner Diameter
17/100 in
Overall Length
1 1/4 in
Fitting Side C Tube Inner Diameter
17/100 in
Fitting Side 3 Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in

Details

Item
Barbed Tee
Tube Fitting Material
Brass
Specific Fitting Shape
Tee
Fitting Connection Type
Barbed x Barbed x Barbed
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee Union
Pipe Fitting Connection Type
Barbed
Color
Brass
Temp. Range
-65 Degrees to 90 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Fitting Shape
Tee
Compatible Tube Material
Polyethylene
Application
Potable Water
Fitting Side A Connection Type
Barbed
Barb Style
Double Barb
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
150 psi
Resistance Properties
Vibration-Resistant
Material Grade
C36000
Maximum Operating Temperature
90 Degrees F
Fitting Material
Brass
Fitting Side C Connection Type
Barbed
Minimum Operating Temperature
65 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
Barbed
Fitting Features
Rigid
Operating Temperature - Minimum
65 Degrees F
Fitting Side 3 Connection Type
Barbed
Operating Temperature - Maximum
90 Degrees F
Connector Type
Union
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Barb Style Double Barb, Fitting Material Brass, Material Grade C36000, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 17/100 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 17/100 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 1 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.