Zoro Homepage

0.17" Barb Nickel Brass Bulkhead Union

  • Mfr # 22BH-4-4

  • Zoro # G1187286


product price: $11.69
/ea

Key Features

Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Bulkhead Union
Barb Size
Double Barb
Fitting Connection Type
Barbed
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22BH-4-4
Zoro #
G1187286
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Double Barb
Tube Size
1/4 in
Tube Outside Dia.
1/4 in
Hex Size
7/16 in
Overall Length
1 3/8 in
Fitting Side B Tube Inner Diameter
11/64 in
Fitting Side A Tube Inner Diameter
11/64 in
Fitting Side 2 Tube Inner Diameter
11/64 in
Fitting Side 1 Tube Inner Diameter
11/64 in

Details

Item
Barbed Fitting Union
Tube Fitting Material
Nickel Plated Brass
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Barbed
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Bulkhead Union
Pipe Fitting Connection Type
Barbed
Color
Brass
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 90 Degrees F
Compatible Tube Material
Polyethylene
Maximum Operating Temperature
90 Degrees F
Finish/Coating
Nickel-Plated
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Barbed
Fitting Shape
Union
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Application
Air
Minimum Operating Temperature
65 Degrees F
Material Grade
CA360
Barb Style
Double Barb
Fitting Features
Rigid
Connector Type
Union
Operating Temperature - Maximum
90 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Barbed
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Union, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Double Barb, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 3/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 90 Degrees F, Color Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.