1-1/4" x 3/4" BSPP 316 SS Reducing Adapter
Mfr # RI11/4EDX3/471
Zoro # G6148597
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
BSPP
Basic Pipe Fitting Shape
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RI11/4EDX3/471
Zoro #
G6148597
UPC #
-
Country of Origin
Germany
Dimensions
Pipe Size - Pipe Fitting
1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 3/4"
Hex Size
50mm
Outside Dia.
1-31/32"
Pipe Size
1-1/4" x 3/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Overall Length
1 1/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Description
Reducing Adapter, Stainless Steel, 316, 1 1/4 in, Male, BSPP, 3/4 in, Female, BSPP, 4,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.