Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" A-LOK 316 SS Back Ferrule

  • Mfr # 16BF16-316

  • Zoro # G1064095


product price: $10.25
/ea

Key Features

Basic Pipe Fitting Shape
Ferrule
Tube Size
1 in
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BF16-316
Zoro #
G1064095
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Compatible Tube Outer Diameter
1 in

Details

Basic Pipe Fitting Shape
Ferrule
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Fitting Connection Type
A-LOK(R)
Pipe Fitting Connection Type
A-LOK(R)
Specific Pipe Fitting Shape
Ferrule
Specific Fitting Shape
Back Ferrule
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Item
Compression Fitting Ferrule
Compatible Fitting Brands
Swagelok
Minimum Operating Temperature
425 Degrees F
Finish/Coating
Colorless Dry Lubricant
Fitting Material
Stainless Steel
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Series
A-LOK(R)
Connection Type
A-LOK(R)
Fitting Shape
Back Ferrule
Sub-Category
Ferrules
Material of Construction
316 Stainless Steel
Body Material
316 Stainless Steel
Connection
Tube
Precleaned Type
Cleaned
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Finish/Coating Colorless Dry Lubricant, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 1 in, Series A-LOK(R), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401, Compatible Fitting Connection Type Compression, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.