Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" A-LOK 316 SS Cap

  • Mfr # 16BLEN16-316

  • Zoro # G3305206


product price: $68.35
/ea

Key Features

Pipe Fitting Connection Type
A-LOK(R)
Tube Size
1 in
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Hex Size
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BLEN16-316
Zoro #
G3305206
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 in
Hex Size
1 3/8 in
Compression Thread Size
1-5/16-20
Fitting Thread Size
1 5/16"-20
Fitting Tube Size Outer Diameter
1 in
Thread Size
1-5/16-20

Details

Pipe Fitting Connection Type
A-LOK(R)
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
NACE, NORSOK
Specific Pipe Fitting Shape
Cap
Item
Compression Fitting Cap
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
4,700 psi
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Series
A-LOK(R)
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Parker
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Compatible Tube Material
Stainless Steel
Material Grade
316
Application
Gases, Oils
Fitting Shape
Cap
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Gases, Oils
Operating Pressure - Maximum
4,700 psi
Precleaned Type
Cleaned
Operating Temperature - Minimum
425 Degrees F

Description

Compression Fitting Cap, Application Gases, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 1 5/16 In.-20, Series A-LOK(R), Standards NACE, NORSOK, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.