Zoro Homepage

1" A-LOK 316 SS Tube Nut

  • Mfr # 16NU16-316

  • Zoro # G1490352


product price: $22.89
/ea

Key Features

Compression Thread Size
1-5/16-20
Fitting Connection Type
Compression
Hex Size
1 1/2 in
Basic Pipe Fitting Material
Metal
Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16NU16-316
Zoro #
G1490352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compression Thread Size
1-5/16-20
Hex Size
1 1/2 in
Tube Size
1 in
Compatible Tube Outer Diameter
1 in
Thread Size
1 5/16"-20
Overall Length
13/16 in
Length
.81"

Details

Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Standards
ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401
Pipe Fitting Connection Type
A-LOK(R)
Specific Fitting Shape
Nut/Sleeve
Specific Pipe Fitting Shape
Nut
Item
Compression Fitting Nut
Basic Pipe Fitting Shape
Nut
Temp. Range
-425 Degrees to 1200 Degrees F
Tube Fitting Material
316 Stainless Steel
Series
A-Lok(R)
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Swagelok
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Steam
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial
Material Grade
316
Fitting Shape
Nut
Sub-Category
Nuts
Connection
Tube
For Media Type
Air, Gases, Non-Potable Water, Potable Water
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
425 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
1,500 psi
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,200 Degrees F, Overall Length 13/16 in, Thread Size 1 5/16 In.-20, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands Swagelok, Series A-Lok(R), Standards ASME SA-479, ASTM A276, BS970 316-S31, DIN 4401

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.