1" A-LOK x FNPT 316 SS Female Connector

  • Mfr # 16FSC16N-316

  • Zoro # G3030632


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Straight Adapter
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Pipe Size - Pipe Fitting
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16FSC16N-316
Zoro #
G3030632
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1 in
Compression Thread Size
1-5/16-20
Pipe Size (Fittings)
1"
Tube Size
1 in
Hex Size
1 5/8 in
Overall Length
2 15/32 in
Thread Size A
1 5/16-20
Fitting Side A Tube Outer Diameter
1 in
Fitting Side B Pipe Size
1 in
Pipe Size
1"
Thread Size
1-5/16-20
Length
2.46"
Thread Size 1
1 5/16-20
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Tube Outer Diameter
1 in

Details

Tube Fitting Material
316 Stainless Steel
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Fitting Shape
Straight Adapter
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Specific Pipe Fitting Shape
Connector
Standards
ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
Basic Pipe Fitting Material
Metal
Fitting Connection Type
A-LOK(R) x FNPT
Item
Compression Fitting Adapter
Basic Pipe Fitting Shape
Adapter
Fitting Side A Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
649 Degrees C
Compatible Fitting Brands
Parker A-LOK
Compatible Tube Material
Stainless Steel
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Fitting Material
Stainless Steel
Minimum Operating Temperature
255 Degrees C
Maximum Operating Pressure
4,700 psi
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Compression x FNPT
Fitting Features
Rigid
Fitting Side 1 Connection Type
Compression
For Media Type
Fuels, Gases, Oils
Operating Temperature - Minimum
255 Degrees C
Operating Temperature - Maximum
649 Degrees C
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
4,600 psi
Precleaned Type
Cleaned
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Material Grade 316, Maximum Operating Pressure 4,700 psi, Maximum Operating Temperature 649 Degrees C, Overall Length 2 15/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.